Beli safety knife di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Insulated Cable Knifeatribut:
- Blade length: 50mm
- OLFA Cutter Knife Safety (Pisau Cutter)Deskripsi:The best Safety Knife featuring an auto-guard system and round-tip blade that helps to reduce accidents. Accommodates both right- and left-handed users. No tools requird for blade replacement.
- HEYCO Cutter Knife Safety (Pisau Cutter)Deskripsi:- Automatic blade feed when notin use- Diecast aluminium housing withergonomic 2K Softgrip- Easy blade change- Compact, retractable construction- Sales display with 12 pcsatribut:
- Blade Width (mm): 18
- OLFA Hook Cutter Safety (Pisau Kait)Deskripsi:Featuring Quick Blade Change, every OLFA Safety Knife makes a contribution to safe working conditions.
- Kakuri Cutter Knife Sheet Safety (Pisau Cutter)atribut:
- Blade Thickness (mm): 0.3
- Finishing Material: Main Body: ABS, Steel, Blade: Carbon Steel
- Non Brand Jerrycan Plain Non Sealed Cap 1L (Botol Jerigen)atribut:
- Material: HDPE
- Volume (ml): 1000
- Cap Color: Putih, Hitam
- Neck Size (mm): 30
- Dimensions Set (mm): 88x68x220
- OLFA Cutter Blades Safety (Isi Cutter)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual OLFA Safety Cutter Knife terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih OLFA Safety Cutter Knife dengan harga terbaik.
- TRUSCO Holder Type Clip Wide Clip + 1 Joint + Medium Size Clipatribut:
- Type: Simple
- Total Length (mm): 95
- Clip type + joint type + clip type: C6 type + 1 joint + C5 type
- CASHCOW Barcode Scanner Ring (Tembakan Harga)atribut:
- Connectivity: Bluetooth, 2.4 GHz Wireless, USB
- Indicator: LED, Voice Buzzer, Vibration
- Interface: USB, USB-COM, USB-HID
- OS Support: iOS, macOS, Android, Windows, Linux
- Power Input (V/A): 5/1
- Scan Mode: Manual Trigger, Continuous, Auto Scan
- Working Distance (m): Up to 100
- Working Time (hour): Up to 5
- KNIPEX Cutter Knife for Cable (Pisau Cutter)Deskripsi:- Ergonomically designed handle shape with comfortable slip guard- Particularly confident grip thanks to slip-proof soft components- Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled- Solid, fixed straight blade- Transparent protective cap- Blade: special tool steel, oil-hardenedatribut:
- Blade Length (mm): 50
- Dimensions (mm): 190x85x29
- Handles: insulating multi-component handle, VDE-tested
- REACH Compliant: no
- RohS Compliant: no
- Standard: DIN EN 60900 IEC 60900
- VDE Tested: yes
- KNIPEX Cable Stripping Knife MM 170 (Pengupas Kabel)Deskripsi:Version:Multi-component handle with ergonomic shape. Blade protected by a transparent cap. Insulated up to 1000 Volts to DIN EN 60900 / VDE 0682-201.Short sturdy hooked blade, suitable for round cables.atribut:
- Overall Length: 170 mm
- Material of Blade: Special tool steel, oil-hardened
- Type of Handle: insulated multi-component grip
- Electrical Insulation: VDE 1000 V
- martor Cutter Knife Safety SECUNORM380 (Pisau Cutter)Deskripsi:-A highly safe cutter knife of which the GS Mark certified, German-made, high quality blade automatically returns.-The blade is long and bends. It can be used by pressing it horizontally from sideways against the surface that comes in contact.atribut:
- Main Body Materials: Glass Fiber Reinforced Plastic
- Blade Materials: Alloy Tool Steel
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Safety Wrap CutterDeskripsi:A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.atribut:
- Main Body Materials: Nylon resin
- Stopper Materials: Polyacetal resin
- Blade Materials: Alloy Tool Steel
- Total Length (mm): 160
- BP Jerigen Jerry Can (Jerigen)atribut:
- Volume Capacity (L): 1
- Horiba LAQUA 200 Series pH/ORP/Conductivity/TDS/Resistivity/Salinity/Temperature Meter Handheld Typeatribut:
- Notes: 2-Channel
- OLFA Cutter Knife Extra Heavy Duty (Pisau Cutter)Deskripsi:OLFA X - design ComfortGrip series extra heavy - duty cutter. Sure grip handle made of elastomer and glass - fiber - reinforced polypropylene for acid and aceton (oil) resistant.
- KNIPEX Cable Knife With Hook Blade (Pemotong Kabel)Deskripsi:-With knife and hook blade, protective cap included-For stripping all common round cables-Self-tightening holding lever-With adjusting screw for cutting depth adjustment-Turnable blade for circular and longitudinal cutting-Spare blade inside the handle-Secure grip due to soft component material on handle and holding lever to avoid slippingatribut:
- Handles: Shock-resistant Plastic Body
- Dimensions (mm): 165x84x31
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Stripping Capacities (diameter) (mm): Ø 8.0 — 28.0
- Packaging Variant: SB
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
Daftar Harga safety knife Terbaru October 2026
| TRUSCO Insulated Cable Knife | Rp359.900 |
| OLFA Cutter Knife Safety (Pisau Cutter) | Rp45.900 |
| HEYCO Cutter Knife Safety (Pisau Cutter) | Rp159.900 |
| OLFA Hook Cutter Safety (Pisau Kait) | Rp99.900 |
| Kakuri Cutter Knife Sheet Safety (Pisau Cutter) | Rp399.900 |
| Non Brand Jerrycan Plain Non Sealed Cap 1L (Botol Jerigen) | Rp5.900 |
| OLFA Cutter Blades Safety (Isi Cutter) | Rp42.900 |
| TRUSCO Holder Type Clip Wide Clip + 1 Joint + Medium Size Clip | Rp56.900 |
| CASHCOW Barcode Scanner Ring (Tembakan Harga) | Rp949.900 |
| STANLEY Cutter Knife Utility Retractable (Pisau Cutter) | Rp63.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/huP105398642-1.jpg)
/3gP105362124-1.jpg)
/jhP101547701-7.jpg)
/22P105421074-1.jpg)
/9gP108468340-2.jpg)
/3xP102944141-12.jpg)

/b5P114346401-1.jpg)
/P102036532-1.jpg)
/nhP105870845-1.jpg)
/P101524610-1.jpg)
/P102967177-1.jpg)
/r2P102944974-3.jpg)

/n5P108386833-1.jpg)

/2sP102945100-6.jpg)
/1rP109162063-1.jpg)
/fxP107025573-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)